Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Masterflex® I/P® Multi-Channel Fixed-Speed Pump Systems, Avantor®

Masterflex® I/P® Multi-Channel Fixed-Speed Pump Systems, Avantor®
 :  
 
Masterflex® I/P® Multi-Channel Fixed-Speed Pump Systems, Avantor®
Masterflex® I/P® Multi-Channel Fixed-Speed Pump Systems, Avantor®

 

 

Easy operation and easy
on the budget.

  • Flow rate up to 2.2 LPM per channel—flow rate depends on drive rpm, pump head, and tubing size
  • Drive comes equipped with either 3 or 4 I/P® Easy-Load® pump heads
  • Purge system or pump in either direction with combination on/off/reverse switch
  • Constructed of painted steel/aluminum IP55-rated housing

These fixed-speed drives are IP55-rated for protection from dust and water. The pump systems give you the option of three or four channels controlled through a single reversible fixed-speed motor.

 

 

  • Model:
  • 07588-80
  • 07588-90
  • 07588-87
  • 07588-97
  • No. of channels:
  • 3
  • 4
  • 3
  • 4
  • No. of rollers:
  • 3
  • 3
  • 3
  • 3
  • Control type:
  • Fixed-Speed
  • Fixed-Speed
  • Fixed-Speed
  • Fixed-Speed
  • Min. flow rate per channel:
  • 2300 ml/min
  • 2300 ml/min
  • 1900 ml/min
  • 1900 ml/min
  • Max. flow rate per channel:
  • 2300 ml/min
  • 2300 ml/min
  • 1900 ml/min
  • 1900 ml/min
  • Drive IP rating:
  • IP 55
  • IP 55
  • IP 55
  • IP 55
  • Anti-drip:
  • No
  • No
  • No
  • No
  • Cloud connected:
  • No
  • No
  • No
  • No
  • Digital dispensing:
  • No
  • No
  • No
  • No
  • Drive:
  • 07588-60 (I/P® Fixed-Speed Wash-Down Drive, 100 rpm; 115V)
  • 07588-60 (I/P® Fixed-Speed Wash-Down Drive, 100 rpm; 115V)
  • 07588-65 (I/P® Fixed-Speed Wash-Down Drive, 83 rpm; 220V)
  • 07588-65 (I/P® Fixed-Speed Wash-Down Drive, 83 rpm; 220V)
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 180 rpm
  • 180 rpm
  • 150 rpm
  • 150 rpm
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • Pump series:
  • I/P
  • I/P
  • I/P
  • I/P
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • Tubing sizes accepted:
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Yes
  • Current:
  • 4.5 A
  • 4.5 A
  • 2.5 A
  • 2.5 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 115 VAC
  • 115 VAC
  • 230 VAC
  • 230 VAC
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Product Family Options