Masterflex® Variable-Speed Peristaltic Pumps, Avantor®
About this item
Variable-flow reversible peristaltic pump.
- Achieve flow rates from 0.005 to 600 ml/min
- Run dry without damage to pump
- Built-in countdown timer/controller
- Quickly reverse flow direction with a touch of a switch
- Compact footprint
These peristaltic pumps provide variable flow and exceptional life performance in a compact package. Fluid contacts only the tubing for contamination-free pumping. Three rollers reduce flow pulsation, prevent siphoning, and eliminate the need for check va
Delivery information: Includes silicone tubing, polypropylene fittings/nipples, and 115 VAC adapter.
1 Options Available Below
Product Details & Documents
Variable-flow reversible peristaltic pump.
- Achieve flow rates from 0.005 to 600 ml/min
- Run dry without damage to pump
- Built-in countdown timer/controller
- Quickly reverse flow direction with a touch of a switch
- Compact footprint
These peristaltic pumps provide variable flow and exceptional life performance in a compact package. Fluid contacts only the tubing for contamination-free pumping. Three rollers reduce flow pulsation, prevent siphoning, and eliminate the need for check va
Delivery information: Includes silicone tubing, polypropylene fittings/nipples, and 115 VAC adapter.
Specifications for Product Family
Specifications
- Model:
- 73160-30
- 73160-31
- 73160-32
- 73160-33
- Min. flow rate:
- 0.005 ml/min
- 0.03 ml/min
- 0.4 ml/min
- 4 ml/min
- Max. pressure:
- 10 psi
- 10 psi
- 10 psi
- 10 psi
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- Power cord:
- 115 VAC CSA approved power adapter included
- 115 VAC CSA approved power adapter included
- 115 VAC CSA approved power adapter included
- 115 VAC CSA approved power adapter included
- Run dry:
- Yes
- Yes
- Yes
- Yes
- Self-priming:
- Yes
- Yes
- Yes
- Yes
- Shipping weight:
- 1.25 lbs.
- 1.25 lbs.
- 1.25 lbs.
- 1.25 lbs.
- Wetted materials:
- Silicone
- Silicone
- Silicone
- Silicone
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Product Family Options
Product Information
- HeightLengthWidthMaximum Flow RatePowerAvailabilityPrice
- MFLX73160-30Peristaltic Pump; 0,005 to 1,8 ml/min, 12VDC/115VACPeristaltic Pump; 0,005 to 1,8 ml/min, 12VDC/115VAC11.43 cm (4.5")16.8 cm (6.625")12.1 cm (4.75")1.8 ml/min12 VDCDiscontinued-Specifications:1 year warranty
More
Specifications
Cat. No.MFLX73160-30Model73160-30Min. flow rate0.005 ml/minMax. pressure10 psiMax. temperature260 °C (500 °F)Power cord115 VAC CSA approved power adapter includedRun dryYesSelf-primingYesShipping weight1.25 lbs.Wetted materialsSiliconeWarranty1 year1 year warranty - MFLX73160-31Peristaltic Pump; 0,03 to 8,2 ml/min, 12VDC/115VACPeristaltic Pump; 0,03 to 8,2 ml/min, 12VDC/115VAC11.43 cm (4.5")16.8 cm (6.625")12.1 cm (4.75")8.2 ml/min12 VDCLog in for availabilityEach (1UN)$7,750.00Specifications:1 year warranty
More
Specifications
Cat. No.MFLX73160-31Model73160-31Min. flow rate0.03 ml/minMax. pressure10 psiMax. temperature260 °C (500 °F)Power cord115 VAC CSA approved power adapter includedRun dryYesSelf-primingYesShipping weight1.25 lbs.Wetted materialsSiliconeWarranty1 year1 year warranty - MFLX73160-32Peristaltic Pump; 0,4 to 85 ml/min, 12VDC/115VACPeristaltic Pump; 0,4 to 85 ml/min, 12VDC/115VAC11.43 cm (4.5")16.8 cm (6.625")12.1 cm (4.75")85 ml/min12 VDCDiscontinued-Specifications:1 year warrantyCSA Certified
More
Specifications
Cat. No.MFLX73160-32Model73160-32Min. flow rate0.4 ml/minMax. pressure10 psiMax. temperature260 °C (500 °F)Power cord115 VAC CSA approved power adapter includedRun dryYesSelf-primingYesShipping weight1.25 lbs.Wetted materialsSiliconeWarranty1 year1 year warrantyCSA Certified - MFLX73160-33Peristaltic Pump; 4,0 to 600 ml/min, 12VDC/115VACPeristaltic Pump; 4,0 to 600 ml/min, 12VDC/115VAC11.43 cm (4.5")16.8 cm (6.625")12.1 cm (4.75")600 ml/min12 VDCDiscontinued-Specifications:1 year warranty
More
Specifications
Cat. No.MFLX73160-33Model73160-33Min. flow rate4 ml/minMax. pressure10 psiMax. temperature260 °C (500 °F)Power cord115 VAC CSA approved power adapter includedRun dryYesSelf-primingYesShipping weight1.25 lbs.Wetted materialsSiliconeWarranty1 year1 year warranty
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



