Ismatec® Microflex® Digital Pump Systems
Product Details & Documents
Small footprint digital drive delivers accurate low flow over a wide range.
Digital interface with graphical LCD shows pump performance and operating mode—continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Icon driven menu allows quick, user-friendly for programming and operation
- Dispense by Volume in ml (0.00013 to 43 ml), L, or gal; Copy—1 to 9999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 3000 to 1 turndown ratio
- Pump head accepts continuous lengths of microbore tubing for clean flow paths
This compact peristaltic pump features a durable, stackable ABS housing that is easy to wipe down and keep clean. The Microflex® pump head features three rollers and a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
: Includes Ismatec® Microflex® pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
Documents
Manual - Masterflex® Miniflex® and Microflex® Digital Pumps Manual - Masterflex® Miniflex® and Microflex® Digital Pumps - Chinese Manual - Masterflex® Miniflex® and Microflex® Digital Pumps - French Manual - Masterflex® Miniflex® and Microflex® Digital Pumps - German Manual - Masterflex® Miniflex® and Microflex® Digital Pumps - Italian
Manual
Specifications
- Maximum Flow Rate:43 ml/min
- Power:115/230 VAC; 50/60 Hz; 0.34 A
- Description:Microflex® Digital Pump with Single-Channel Pump Head for Microbore Tubing, 300 rpm; 115/230 VAC
- Height:157 mm (6.2")
- Length:205 mm (8.1")
- Max. RPM:300 rpm
- Width:140 mm (5.5")
- Warranty:2 years
- No. of channels:1
- IP rating:IP 33
- Reversible motor:Yes
- Control type:Digital
- Volume per revolution with 0,51 mm int.Ø tubing:0.009 ml
- Volume per revolution with 0,25 mm int.Ø tubing:0.002 ml
- Volume per revolution with 1,14 mm int.Ø tubing:0.04 ml
- Volume per revolution with 1,42 mm int.Ø tubing:0.06 ml
- Volume per revolution with 2,79 mm int.Ø tubing:0.14 ml
- No. of rollers:3
- Cat. No.:MFLX77123-00
- Volume per revolution with 0,19 mm int.Ø tubing:0.0013 ml
- Volume per revolution with 2,06 mm int.Ø tubing:0.11 ml
- Pump series:Ismatec®
- Tubing sizes accepted:0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, and 2.79 mm ID microbore tubing
- Volume per revolution with 0,89 mm int.Ø tubing:0.03 ml
- Washdown capable:No
- Speed control:±0.1%
- Min. RPM:0,1 rpm



