Masterflex® L/S® Analog Modular Drive Replacement Controllers, Avantor®
Analog Modular Drive Replacement Controller; 115 VAC, 115 VAC; 50/60 Hz; 2.2 A, Painted steel and aluminium
Catalog # MFLX07559-04
Supplier: Avantor Fluid Handling
Supplier #: 7559-04
Masterflex® L/S® Analog Modular Drive Replacement Controllers, Avantor®
Catalog # MFLX07559-04
Supplier: Avantor Fluid Handling
Jump to:
Product Details & Documents
Optimize performance of your Masterflex modular drives.
- Choose replacement controller based on your Masterflex modular system
Extend the life of your Masterflex analog variable-speed modular systems with these replacement parts.
Specifications
- Power:115 VAC; 50/60 Hz; 2.2 A
- Description:Analog Modular Drive Replacement Controller; 115 VAC
- Housing Material:Painted steel and aluminium
- Cat. No.:MFLX07559-04
- Open-head sensor:No
- Speed:Variable
- Controller width:127 mm (5")
- Warranty:2 years
- Pump series:L/S
- Controller length:178 mm (7")
- Control type:Analog Variable Speed
- Digital dispensing:No
- Washdown capable:No
- Controller height:88.9 mm (3.26")
- Controller IP rating:IP 33
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



