Order Entry
Mexico
ContactUsLinkComponent
Masterflex® LDPE (Low-Density Polyethylene) Color-Coded Tubing, Avantor®
Masterflex® Low density polyethylene tubing, black, 1/4 x 3/8", 100 ft/pack
Catalog # MFLX95877-05
Supplier:  VWR International
undefined
Masterflex® Low density polyethylene tubing, black, 1/4 x 3/8", 100 ft/pack
Catalog # MFLX95877-05
Supplier:  VWR International

Specifications

  • Tubing ext.Ø:
    9.96 mm (0.375")
  • Tubing int.Ø:
    6.4 mm (0.25")
  • Wall thickness:
    1.6 mm (0.0625")
  • Max. pressure:
    8.61845 bar (125 psi)
  • Max. temperature:
    79 °C (175 °F)
  • Color:
    Black
  • Description:
    Low density polyethylene tubing, black, 1/4 x 3/8", 100 ft/pack
  • Length:
    30.5 m (100 ft.)
  • Length per pack:
    30.5 m (100 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method EtO:
    Yes
  • Min. temperature:
    –73 °C (–100 °F)
  • Working pressure:
    125 psi
  • Clarity:
    Opaque
  • Cat. no.:
    MFLX95877-05
  • Tubing Material:
    LDPE

Specifications

About this item

Use different color tubing to distinguish one tubing line from another.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: General low-pressure and temperature, and food processing applications - use different color tubing to distinguish one tubing line from another.
Characteristics: Broad chemical, solvent, and corrosive atmosphere resistance wiht good dimensional stability.
Certifications: Resin is FDA compliant; meets USDA requirements.
Temperature range: -100 to 175 °F (-73 to 80 °C)
Sterilize: Ethylene oxide.

  • Tubing ext.Ø:
    9.96 mm (0.375")
  • Tubing int.Ø:
    6.4 mm (0.25")
  • Wall thickness:
    1.6 mm (0.0625")
  • Max. pressure:
    8.61845 bar (125 psi)
  • Max. temperature:
    79 °C (175 °F)
  • Color:
    Black
  • Description:
    Low density polyethylene tubing, black, 1/4 x 3/8", 100 ft/pack
  • Length:
    30.5 m (100 ft.)
  • Environmentally Preferable:
  • Length per pack:
    30.5 m (100 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method EtO:
    Yes
  • Min. temperature:
    –73 °C (–100 °F)
  • Working pressure:
    125 psi
  • Clarity:
    Opaque
  • Cat. no.:
    MFLX95877-05
  • Tubing Material:
    LDPE