Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Close-Coupled Industrial Gear Pump Heads, Avantor®
Masterflex® Close-Coupled Industrial Gear Pump Heads, Avantor®
Supplier:  VWR International
Certificates
undefined
Masterflex® Close-Coupled Industrial Gear Pump Heads, Avantor®
Supplier:  VWR International

Specifications

  • Body material:
  • Bronze
  • Bronze
  • Bronze
  • Bronze
  • Bronze
  • Gear material:
  • Bronze
  • Bronze
  • Bronze
  • Bronze
  • Bronze
  • Inlet connection:
  • 0.25 NPT(F)
  • 0.375 NPT(F)
  • 0.25 NPT(F)
  • 0.375 NPT(F)
  • 0.25 NPT(F)
  • Max. pressure:
  • 10.3 bar (150 psi)
  • 10.3 bar (150 psi)
  • 10.3 bar (150 psi)
  • Max. temperature:
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • Min. temperature:
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Outlet connection:
  • 0.25 NPT(F)
  • 0.375 NPT(F)
  • 0.25 NPT(F)
  • 0.375 NPT(F)
  • 0.25 NPT(F)
  • Relief valve:
  • No
  • Yes
  • No
  • No
  • Yes
  • Suction lift, wet:
  • 6096 mm of H₂O (240" H₂O)
  • 6096 mm of H₂O (240" H₂O)
  • 6096 mm of H₂O (240" H₂O)
  • 6096 mm of H₂O (240" H₂O)
  • 6096 mm of H₂O (240" H₂O)
  • Wetted materials:
  • Stainless Steel
  • Stainless Steel
  • Stainless Steel
  • Stainless Steel
  • Stainless Steel
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together