Order Entry
Mexico
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, Platinum-Cured Silicone, Avantor®
Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, Platinum-Cured Silicone, Avantor®
Supplier:  VWR International
Certificates
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, Platinum-Cured Silicone, Avantor®
Supplier:  VWR International

Specifications

  • Length per pack:
  • 0.38 m (1.25 ft.)
  • 0.38 m (1.25 ft.)
  • 0.38 m (1.25 ft.)
  • Max. pressure:
  • 1.75 bar (25.3 psi)
  • 1.75 bar (25.3 psi)
  • 1.75 bar (25.3 psi)
  • Min. temperature:
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • Max. temperature:
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Pump series:
  • L/S
  • L/S
  • L/S
  • Regulatory approvals:
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Tubes per pack:
  • 6
  • 6
  • 6
  • Warranty:
  • Out of box
  • Out of box
  • Out of box

Specifications