Order Entry
Mexico
ContactUsLinkComponent
Membrane Filters with Grid, Sartorius
Membrane Filters with Grid, Sartorius
  76500-534
undefined
Membrane Filters with Grid, Sartorius
  76500-534
 :  1140647ACN

 

  • Ø:
    47 mm
  • Pore size:
    0.45 µm
  • Sterility:
    Sterile
  • Type:
    114
  • Max. temperature:
    130 °C
  • Description:
    White with black grid
  • Thickness:
    115 - 145 µm
  • Water flow rate:
    70 ml/min (1 bar)
  • Cat. no.:
    76500-534
  • Membrane:
    Cellulose nitrate

 

 

Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.

Membranes with 0,45 µm pore size are tested and released according to ISO 7704.