Order Entry
Mexico
ContactUsLinkComponent
VWR® Electronic Stem Thermometer, Calibrated, Stainless Steel, 127 mm Probe
VWR® Electronic Stem Thermometer, Calibrated, Stainless Steel, 127 mm Probe
Catalog # 98000-162
Supplier:  VWR International
undefined
VWR® Electronic Stem Thermometer, Calibrated, Stainless Steel, 127 mm Probe
Catalog # 98000-162
Supplier:  VWR International

Specifications

  • Protection class:
    Water resistant IP 65
  • Description:
    Stem thermometer with maximum/minimum
  • Temperature accuracy:
    ±1 °C from –20...+120 °C; otherwise ±2 °C
  • Temperature resolution:
    0.1 °C/°F
  • L×W:
    189×42 mm (7.4×1.65")
  • Calibration points:
    0, 100 °C
  • Probe:
    127 mm (5") stainless steel
  • Battery type:
    CR2032
  • Cat. no.:
    98000-162
  • Range:
    –50...+200 ° (–58...+392 ˚F)

Specifications

About this item

Digital stem thermometer is suitable for field studies, wet lab applications, wash down areas, food testing and tanks.

  • Will read temperatures in liquids, semi-solids and gases
  • Stainless-steel probe easily reaches into cuvettes, test tubes, flasks, beakers and more
  • Includes accredited calibration documentation that meets the requirements of ISO 17025
  • Individually serialized, CE marked
Certifications: Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish).
Caution: These electronic stem thermometers are not suitable for solids such as frozen items.