HALO® C18, HPLC Columns, Advanced Materials Technology
Catalog # 76445-004
Supplier: Advanced Materials Technology
Specifications
- Column Format:Analytical
- Ø int.:4.60 mm
- Particle Size:2.7 µm
- Pore size:90 Å
- Length:100 mm
- Endcapped:Yes
- USP code:L1
- pH range:2 - 9
- Temperature limit:60 ⁰C (pH 2); 40 ⁰C (pH 9)
- Column Hardware:Stainless steel
- Cat. no.:76445-004
- Phase:C18 (ODS or Octadecyl)
Specifications
About this item
HALO® C18 columns made with innovative Fused-Core® particle technology for excellent reproducibility and column lifetimes provide fast, high-resolution separations. Available in three particle sizes and a wide range of column dimensions, HALO® 90 Å C18 columns are optimized for high performance in HPLC, UHPLC and LCMS small molecule applications.
- Universal phase for acids, bases and neutral solutes with a wide range of hydrophobicities
- Excellent stability at low to mid mobile phase pH
- Widely published and most utilized stationary phase
- Particle sizes: 2, 2.7 or 5 μm superficially porous particle silica ('solid-core', 'core-shell')
HALO® guard columns are available for this phase.