Order Entry
Mexico
Orders LinkContactUsLinkComponent
Electric Motor

Electric Motor

Electric motor 1.5 - 3 V, 2 mm, 8.1 mm, 6.81 g/cm, 1.5 V (1.2 – 3 V), 10,200 rpm
Catalog # 470125-156
Supplier:   KELVIN L.P.
Supplier #:  850646
Electric Motor
Catalog # 470125-156
Supplier:  KELVIN L.P.
Electric Motor
Electric Motor

Electric motor 1.5 - 3 V, 2 mm, 8.1 mm, 6.81 g/cm, 1.5 V (1.2 – 3 V), 10,200 rpm

Price
$87.94
Log in for availability
Each (1UN)
Product Details & Documents
Specifications
  • Voltage:
    1.5 V (1.2 – 3 V)
  • Description:
    Electric motor 1.5 - 3 V
  • Shaft Diameter:
    2 mm
  • Shaft Length:
    8.1 mm
  • Speed:
    10,200 rpm
  • Torque:
    6.81 g/cm
  • Cat. No.:
    470125-156
  • Current:
    0.34 A
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.