Order Entry
Mexico
ContactUsLinkComponent
Avantor® ACE® Excel® CN-ES, HPLC/UHPLC Columns, Analytical, 3 µm
Avantor® ACE® Excel® CN-ES, HPLC/UHPLC Columns, Analytical, 3 µm
  76393-278
 :  Avantor
undefined
Avantor® ACE® Excel® CN-ES, HPLC/UHPLC Columns, Analytical, 3 µm
  76393-278
 :  Avantor
 :  EXL-1113-1546U

 

  • Column Format:
    Analytical
  • Ø int.:
    4.60 mm
  • Particle Size:
    3 µm
  • Pore size:
    100 Å
  • Max. pressure:
    1000 bar (14503 psi)
  • Length:
    150 mm
  • Endcapped:
    Yes
  • USP code:
    L10
  • pH range:
    2 - 8
  • Surface area:
    300 m²/g
  • Carbon load:
    12.6%
  • Cat. no.:
    76393-278
  • Phase:
    CN-ES

 

 

Avantor® ACE® CN-ES combines CN polar selectivity with enhanced hydrophobicity, enabling the benefits of both interactions to be fully exploited. Extra phase stability and increased column lifetime is provided by an extended alkyl chain spacer between the silica surface and cyano group. Avantor® ACE® CN-ES is suitable for both reversed phase and normal phase separations.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • With hydrophobic plus CN polar selectivity, especially useful for polar molecules
  • Wide range of particle sizes (1.7 to 10 µm) and complementary phases

These stainless steel columns are available in a wide range of dimensions from capillary to preparative for HPLC and UHPLC separations.

 : Method validation kits contain three different batches of the same phase - available on request.

Guard holders and accessories