Avantor® ACE® Excel® C8, Analytical HPLC/UHPLC Columns, 2 µm
Catalog # 76392-754
Supplier: Avantor
Specifications
- Column Format:Analytical
- Ø int.:4.60 mm
- Particle Size:2 µm
- Pore size:100 Å
- Max. pressure:1000 bar
- Length:75 mm
- Endcapped:Yes
- USP code:L7
- pH range:2 - 8
- Surface area:300 m²/g
- Carbon load:9%
- Cat. no.:76392-754
- Phase:C8
Specifications
About this item
These ultra-inert Avantor® ACE® Excel® C8 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Can be used as general purpose starting point column
- Wide range of particle sizes (2, 3 and 5 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.