Order Entry
Mexico
ContactUsLinkComponent
 
Avantor® Ultrasphere® XL ODS (8), Cartridge Columns
  76398-124
 :  Avantor
undefined
Avantor® Ultrasphere® XL ODS (8), Cartridge Columns
  76398-124
 :  Avantor
 :  237521

 

  • Column Format:
    Guard cartridge
  • Ø int.:
    4.60 mm
  • Particle Size:
    3 µm
  • Pore size:
    80 Å
  • Description:
    Ultrasphere® XL guard cartridge
  • Length:
    5 mm
  • Endcapped:
    Yes
  • Column Hardware:
    Stainless steel
  • Cat. no.:
    76398-124
  • Packing Material:
    Silica
  • Phase:
    Octyl

 

 

Avantor® Ultrasphere® columns are available in variety of phases with 2 range of particle size.

  • High reproducibility
  • Widely referenced silica
  • Optimal surface coverage for long column lifetime
  • Narrow particle size distribution for high efficiency and improved resolution

Avantor® Ultrasphere® Octyl (3 µm) is available in both standard analytical column hardware and a high efficiency Ultrasphere-XL High Speed cartridge column design, which includes an integral cartridge column holder assembly.

 : Integral cartridge column holder assembly must be ordered separately.