Avantor® ACE® C18-AR, HPLC Columns, 5 µm
Supplier: Avantor
Certificates
About this item
The Avantor® ACE® C18-AR phase utilizes a specially developed ligand combining a C18 chain with integral phenyl functionality, thus combining the benefits of both C18 and phenyl characteristics into a single phase. This can be used for ‘standard’ C18 column separations but is additionally recommended for separations that involve compounds containing aromatic functionality.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (2 to 10 µm) and complementary phases
- Ultra low bleed to ensure LC/MS compatibility
- Method validation kits contain three different batches of the same phase - available on request
These columns are made of stainless steel.
Specifications
- Catalog No:
- 76388-238
- 76382-586
- 76388-228
- Carbon load:
- 15.5%
- 15.5%
- 15.5%
- Endcapped:
- Yes
- Yes
- Yes
- Max. pressure:
- 275 bar
- 275 bar
- 275 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
Specifications
Guard holders and accessories
Product Information
Frequently Bought Together