Avantor® ACE® Phenyl, HPLC Columns, 5 µm
Supplier: Avantor
Certificates
About this item
These ultra-inert Avantor® ACE® Phenyl columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Offers strong π-π interactions
- Ideal for analytes with π-bonding, electron withdrawing or delocalized groups
- Wide range of particle sizes (2, 3, 5 and 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- 76387-538
- 76387-518
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 9.5%
- 9.5%
- Endcapped:
- Yes
- Yes
- Max. pressure:
- 400 bar (5802 psi)
- 400 bar (5802 psi)
- pH range:
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- USP code:
- L11
- L11
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Related Information
Guard holders and accessories
Product Information
Frequently Bought Together