Order Entry
Mexico
ContactUsLinkComponent
Avantor® ACE® C18-PFP, HPLC Columns, 5 µm
Avantor® ACE® C18-PFP, HPLC Columns, 5 µm
  76385-860
 :  Avantor
undefined
Avantor® ACE® C18-PFP, HPLC Columns, 5 µm
  76385-860
 :  Avantor
 :  ACE-1210-2546

 

  • Column Format:
    Analytical
  • Ø int.:
    4.60 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Max. pressure:
    275 bar
  • Length:
    250 mm
  • Endcapped:
    Yes
  • USP code:
    L1
  • pH range:
    2 - 8
  • Surface area:
    300 m²/g
  • Carbon load:
    14.30%
  • Cat. no.:
    76385-860
  • Phase:
    C18-PFP

 

 

Avantor® ACE® C18-PFP phase utilizes a specially developed ligand combining a C18 chain with integral PFP functionality. This results in a phase that maintains the hydrophobic, stability and low bleed characteristics of leading C18 phases, yet provides the multiple retention mechanisms of a PFP phase.

  • Ultra-high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (1.7 µm to 10 µm) and complementary phases
  • Also useful for analytes with π-bonding or electron or proton donor groups
  • Ultra-low bleed to ensure LC-MS compatibility
  • Method validation kits contain three different batches of the same phase - available on request

Due to its integral pentafluorophenyl functionality, Avantor® ACE® C18-PFP is also recommended for separations that involve halogenated aromatic compounds, regioisomers, and those analytes with differing shape constraints.

These columns are made from stainless steel.

 : Method development and validation kits are available on request. Please contact [email protected].

Guard holders and accessories