Avantor® ACE® C18, HPLC Columns, 5 µm
Supplier: Avantor
Certificates
About this item
Avantor® ACE® C18 columns provide great reproducibility and column lifetime. These columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (3, 5 and 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- 76382-580
- 76386-094
- 76386-156
- 76386-092
- 76382-578
- 76382-572
- 76386-144
- 76382-576
- 76386-014
- 76386-304
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Related Information
Certificates
Search by Lot NumberAvantor® ACE® HPLC and UHPLC Columns
Product Literature
TDS Avantor ACE® HPLC and UHPLC Columns
Product specification
Guard holders and accessories
Product Information
Frequently Bought Together