Order Entry
Mexico
ContactUsLinkComponent
Removable Adhesive Color Coding Labels, Round , Avery
Removable Adhesive Color Coding Labels, Round , Avery
Catalog # 470094-300
Removable Adhesive Color Coding Labels, Round , Avery
Catalog # 470094-300
Supplier Number:  AVE05050

Specifications

  • Description:
    Labels, 0.5" dots, paper, light blue sheet, 840 per pack
  • Environmentally Preferable:
  • Cat. no.:
    470094-300
  • Supplier No.:
    MACMR808LB
  • Diameter:
    0.5"

Specifications

About this item

Your organization system can be spot-on with these removable color-coding labels.

  • Ideal for adding emphasis to documents
  • Controlling inventory, marking prices and more
  • Round color coding labels
  • Removable labels

The small size makes them ideal for adding emphasis to documents, controlling inventory, marking prices and more. Keep track of related objects, mark important dates on your calendar or use for a variety of other purposes where it's important to catch the eye quickly.

The labels are removable so you can place them firmly yet remove them when no longer needed. Labels come on a 4×6" sheet with 60 labels per sheet.