Order Entry
Mexico
Orders LinkContactUsLinkComponent
EliminatR® Spill Control Sock, Contec®

EliminatR® Spill Control Sock, Contec®

EliminatR® Spill Control Sock, 7.6×91.4 cm (3×36")
Catalog # 68310-050
Supplier:   CONTEC, INC. MX
Supplier #:  ELRSOC
EliminatR® Spill Control Sock, Contec®
Catalog # 68310-050
Supplier:  CONTEC, INC. MX
EliminatR® Spill Control Sock, Contec®
EliminatR® Spill Control Sock, Contec®

EliminatR® Spill Control Sock, 7.6×91.4 cm (3×36")

Price
$4,700.53
Log in for availability
Each (1UN) Case de 12 (1UN)
Product Details & Documents

The EliminatR® Sock is a disposable cleanroom sorbent sock designed for large spill containment as well as pickup. The sock is performance engineered utilizing 100% polyester knitted fabric, which has excellent sorbency for aqueous spills and is resistant to acids.

  • Performance-engineered from 100% knitted polyester fabric to provide excellent sorbency for aqueous spills
  • Acid resistance provides superior holding ability for oils and acids

The outer covering is made from Quiltec® I, a durable two-ply polyester fabric which means the pillow is designed to be low in particles as well as sorbent. It is ideal for placement around machinery and drums. It is free of any cellulosic contaminants and is recommended for use in ISO Class 6 and above cleanrooms. Compatible with gamma, ethylene oxide, vaporized hydrogen peroxide, and autoclave sterilization. Designed for use in conjunction with the EliminatR® Pillow.

Specifications
  • Description:
    EliminatR® Spill Control Sock
  • Size:
    7.6×91.4 cm (3×36")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.