Order Entry
Mexico
ContactUsLinkComponent
 
Rubbermaid® Commercial Three-Shelf Service Carts
  14217-828
undefined
Rubbermaid® Commercial Three-Shelf Service Carts
  14217-828
 :  RCP342488PM

 

  • Depth:
    33⅝"
  • Width:
    18⅝"
  • Color:
    Platinum
  • Material:
    Aluminum, brushed/Plastic
  • Environmentally Preferable:
  • Cat. no.:
    14217-828
  • Load Capacity:
    200 lbs.
  • No. of Shelves:
    3
  • Casters:
    4 swivel, non marking
  • Weight:
    30 lbs.
  • Supplier No.:
    3424-88PLAT
  • Caster Diameter:
    4"

 

 

For audio/video, filing, food service.

  • Easy-to-clean surfaces
  • 4" swivel casters for mobility
  • Easy grip handles

Shelves feature 1/4" lip on three sides and one flat side for easy loading. Brushed aluminum uprights, dual molded handles.