Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Chemical Structure
Manufacturer Data
0
$0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Mexico
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Centrifuges
Rotors
Rotors for Hermle Z206A-Compact Centrifuge
Rotors for Hermle Z206A-Compact Centrifuge
Rotors for Hermle Z206A-Compact Centrifuge
470317-212
:
Ward's
Rotors for Hermle Z206A-Compact Centrifuge
470317-212
:
Ward's
:
Z206-0650
Description:
Rotor - 50 ml Tubes
Cat. no.:
470317-212
Maximum Speed:
6000 rpm
Maximum RCF:
4427×g
Fits:
Fixed-angle (40°)
Tube Capacity:
6 × 50 ml