Order Entry
Mexico
ContactUsLinkComponent
Hermle Z206A-Compact Centrifuges
Hermle Z206A-Compact Centrifuges
Catalog # 470317-206
Supplier:  Ward's
undefined
Hermle Z206A-Compact Centrifuges
Catalog # 470317-206
Supplier:  Ward's
Supplier Number:  Z206-A

Specifications

  • Description:
    Centrifuge (115 V)
  • Cat. no.:
    470317-206
  • Maximum Speed:
    200 - 6000 rpm

Specifications

About this item

The Z206A is a compact centrifuge is suitable for a variety of applications in both clinical and research settings.

  • Available as a bundle with the most popular rotor (50 ml tubes)
  • Accommodates speeds and rotors suitable or urine and blood separations
  • Automatic lid lock prevents opening while rotor is in motion
  • Imbalance detection system powers down motor when improperly loaded

There are three angle rotor options to choose from, permitting use with all common tube sizes from 0.2 to 50 ml. A unique 6×5 ml swing out rotor is also available for clinical applications requiring horizontal separation within 5 ml blood collection tubes.

The advanced microprocessor controls feature an ergonomic turn knob that controls all settings (time, speed, accel/decel levels, and more). The speed can be adjusted from 200 rpm up to a maximum speed of 6000 rpm (corresponding to 4427×g) in the popular 50 and 15 ml rotors.

Ordering information: Rotors sold separately.

Rotors

Product Information