Order Entry
Mexico
ContactUsLinkComponent
Somso® Lobule of the Lung with Additional Model Pulmonary Alveoli
Somso® Lobule of the Lung with Additional Model Pulmonary Alveoli
Catalog # 470235-626
Supplier:  MARCUS SOMMER
undefined
Somso® Lobule of the Lung with Additional Model Pulmonary Alveoli
Catalog # 470235-626
Supplier:  MARCUS SOMMER
Supplier Number:  HS23

Specifications

  • Description:
    Lobule of the Lung and Pulmonary Alveoli
  • Height:
    45 cm
  • Length:
    16 cm
  • Cat. no.:
    470235-626
  • Width:
    48 cm
  • No. of Parts:
    2

Specifications

About this item

Representation of lobule with arterial and venous circulation and bronchial branches. One acinus open to show the alveolar duct.

  • Two models on one base
  • Five year warranty

Lobule of the lung: enlarged approx. 150 times, in SOMSO-Plast®. Model of an adjacent alveolus: enlarged approx. 1000 times, in SOMSO-Plast®. Representation of the alveolar wall, its vessels, the epithelial cover and the elastic and muscular elements. The separate passage of the arterial and venous vessels is clearly visible at this magnification. In one piece. On a stand with green base.

Ordering information: This item is a special order item. Available stock may be limited and additional lead time may be required.