Order Entry
Mexico
ContactUsLinkComponent
Spoon Spatulas, Stainless Steel, Bürkle
Spoon Spatulas, Stainless Steel, Bürkle
Catalog # 76319-754
Supplier:  BURKLE INC
undefined
Spoon Spatulas, Stainless Steel, Bürkle
Catalog # 76319-754
Supplier:  BURKLE INC
Supplier Number:  5386-0022

Specifications

  • Capacity:
    4 ml (0.14 oz.)
  • Description:
    Spoon spatula
  • Length:
    180 mm (7.09")
  • Material:
    Stainless Steel AISI 304 (1.4301)
  • Cat. no.:
    76319-754

Specifications

About this item

These spoon spatulas can be used in many different applications. This double-sided, multi-purpose device features a spoon on one side and a spatula on the other, making it possible to sample and process a variety of media such as powders, granulates, pastes, and liquids.

  • Stainless steel AISI 304 (1.4301)
  • High-gloss polished
  • Double-sided function
  • Manufactured from a single piece of stainless steel, the spoon spatula has no edges, crevices, or undercuts

Product residue or cleaning agents cannot be deposited, and the possibility of cross-contamination or impurities is eliminated. It is ideal for use in chemistry, the pharmaceutical industry, cosmetics, and the food industry.