Bacti-Cinerator Sterilizer, G-Biosciences
Catalog # 76263-982
Supplier: G-BIOSCIENCES
Specifications
- Description:Bacti-cinerator Sterilizer
- Dimensions:15.1W×8.7D×16H cm
- Environmentally Preferable:
- Cat. no.:76263-982
- Electrical:110 V
- Weight:1.3 kg
- Operating Temperature:825 °C ±50 °C
Specifications
About this item
Bacti-Cinerator sterilizer is a gasless, flameless sterilizer for use with inoculating loops and needles. Sterilization is accomplished through infrared heat without dangerous spattering of microorganisms.
- Heating time 20 minutes
- One year warranty
Caution: It is not intended for use with scalpels, forceps or any sharp objects. The use of such objects can cause element malfunction and void the heater element warranty.