Order Entry
Mexico
ContactUsLinkComponent
Permanent Polyester Labels for Thermal Transfer Printers, Type B-423, Brady
Permanent Polyester Labels for Thermal Transfer Printers, Type B-423, Brady
Catalog # 76241-640
Supplier:  Avantor
Permanent Polyester Labels for Thermal Transfer Printers, Type B-423, Brady
Catalog # 76241-640
Supplier:  Avantor

Specifications

  • For Use With:
    BBP®81 label printer, BRADY IP® series label printer, BradyPrinter i5100, BradyPrinter i7100, BradyPrinter PR Plus series label printer, THT 3 core printer"
  • Color:
    White
  • Description:
    Rectangle labels, glossy finish, print area 1×3"
  • Dimensions:
    25.4×76.2 mm (1×3")
  • Material:
    Polyester
  • Thickness:
    0.003"
  • Cat. no.:
    76241-640
  • Packaging:
    3000 labels/roll

Specifications

About this item

Permanent polyester (B-423) are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • Service temperature of −94 to 230 °F (−70 to 110 °C)

Resistant to abrasion, chemical, corrosion, humidity, UV, weather.

Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815.