Shercon® Masking Die Cuts Discs Series, Caplugs
76246-862
: Caplugs
- Temperature Range:204 °C (400 °F)
- Color:Green
- Description:Polyester tape
- Material:Polyester
- Size:1/4"
- Thickness:2 mil.
- Cat. no.:76246-862
- Adhesion:1.5 mil
The Masking die cuts is ideal for powder coating and e-coating.