Coventry™ ESD Static Control Swabs, ITW Chemtronics
Catálogo # 76238-164
Proveedor: ITW-CHEMTRONICS,INC
Especificaciones
- Length:7.2 cm (2.8")
- Material:PU
- Cat. no.:76238-164
- Head Width:3.3×3.5 mm (0.13×0.14")
- Head Length:10.2 mm (0.40")
- Handle Width:2.6 mm (0.10")
Especificaciones
Acerca de este artículo
ESD static control swabs protects components from destructive static discharge.
- Engineered to eliminate damage from static electricity
The handles of these swabs will dissipate 99% of a 5000 V charge in less than 2.0 seconds. The static dissipative plastic alloy used to make the handles is inherently static dissipative. It contains no additives, coatings or surfactants so it functions at any level of humidity and it is very resistant to solvents even acetone.