Order Entry
Mexico
ContactUsLinkComponent
Unreinforced Silicone Tubing, Newage Industries
Unreinforced Silicone Tubing, Newage Industries
Catalog # 76240-182
Small Business Enterprise
Unreinforced Silicone Tubing, Newage Industries
Catalog # 76240-182
Supplier Number:  APST-0250-0438
Small Business Enterprise

Specifications

  • Tubing ext.Ø:
    11.11 mm
  • Tubing int.Ø:
    6.35 mm
  • Wall thickness:
    2.38 mm
  • Color:
    Translucent
  • Description:
    Platinum-Cured Silicone Tubing
  • Cat. no.:
    76240-182

Specifications

About this item

Low-volatile grade, platinum-cured silicone tubing is clean-room produced for critical pharmaceutical, biomedical, cosmetic, and food applications. APST has undergone extensive physical, chemical, and biological testing.

  • Hardness value of 50 Shore A
  • Extremely flexible
  • Sterilizable by autoclave or gamma radiation
  • Imparts no taste or odor to critical streams
  • Manufactured and packaged in a Class 7 (Class 10000) ISO-certified clean room
  • Documented lot traceable with identification on bags

Resists temperature extremes, compression set, chemical attack, ozone, radiation, moisture, and environmental exposure.

Temperature range: –100 to +400 °F (–73.3 to +204.4 °C).

Certifications: Meets USP Class VI, FDA CFR 177.2600, ISO 10993, European Pharmacopoeia 3.1.9, and 3A standards.
Caution: APST unreinforced silicone tubing is not intended for implantation, continuous steam applications, or elevated pressure levels.