Attention Labels, Desco Industries
Catalog # 89024-432
Supplier: DESCO
Specifications
- Color:Black Print on Yellow Background
- Description:Static warning label, square
- Dimensions:50.8×50.8 mm (2×2")
- Environmentally Preferable:
- Cat. no.:89024-432
- Packaging:500 labels/roll
- Core Size:76.2 m (3")
- Supplier No.:129LABEL
Specifications
About this item
This 2" by 2" self-adhesive label is easy to use and provides the Mil-STD-129, RS-471 ESD sensitivity symbol and attention message to warn that ESD control precautions are needed when opening package and handling contents.
- Clearly identify products, packaging and areas requiring static protective measures
- Self-adhesive labels suitable for automatic dispensers and reel stock applications
- Label rolls include backing and paper core
- Permanent acrylic polymer-based adhesive for one-time use
- Made in the United States of America
This permanent adhesive destructible type label is 'tamper evident', letting users easily monitor whether or not a package has been opened. Use label on unit packs, intermediate, and exterior containers (bags, boxes and totes) to ensure proper ESD warning. The ESD warning symbol and message in accordance with the military standard. A total of 500 labels per roll. Roll core is 3" in diameter.
Certifications: In accordance with MIL-STD-129N.