Thermal Transfer Labels, Brady
Catalog # 76241-568
Supplier: Avantor
Specifications
- For Use With:Dot matrix printers
- Color:Amber
- Description:Square labels, B-652, matte finish, print area 0.375×0.375"
- Dimensions:9.5×9.7 mm (0.38×0.38")
- Material:Polyimide
- Thickness:0.0044"
- Cat. no.:76241-568
- Packaging:10000 labels/roll
Specifications
About this item
Resistant to abrasion, chemical, corrosion, humidity, UV and weather.