Oscilloscope Probe, Digi-Key
Oscilloscope Probe, 100 MHz
Catalog # 76245-776
Supplier: DIGI-KEY CORPORATION
Supplier #: SP100B
Jump to:
Product Details & Documents
Oscilloscope Probe ensures accuracy and can improve the performance of test instrument.
- Maximum input voltage of 600 V
- Rise time of 3.5 ns
- Compensation range of 10 to 35 pF
The compensation adjustment for these probes is located in the BNC to eliminate noise pickup.
Certifications: Meets IEC-1010 safety standards for 600V CAT I applications
Specifications
- Description:Oscilloscope Probe, 100 MHz
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



