Permanent Polyester Labels, Laser Printable, Brady
Overlaminate labels, matte finish, Polyester, White, Laser printers, 6.4×20.3 mm (0.25×0.8"), 0.0037"
Catalog # 76241-594
Supplier: Brady Worldwide
Supplier #: 29709
Jump to:
Product Details & Documents
Laser printable Permanent Polyester is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.
- High resolution, good solvent and smudge resistance, moderate to high temperature performance
- Chemical, high temperature resistant and humidity resistant
- Smear, UV and weather resistant
Rectangle in shape. Permanent Adhesive Labels are the properties.
Specifications
- For Use With:Laser printers
- Color:White
- Description:Overlaminate labels, matte finish
- Dimensions:6.4×20.3 mm (0.25×0.8")
- Material:Polyester
- Thickness:0.0037"



