Weller® Dispensing Needles, Apex
Catalog # 76244-994
Supplier: APEX TOOL GROUP
Specifications
- Ext.Ø:0.032"
- Ø int.:0.023"
- Color:Green
- Description:Dispensing Needles
- Length:12.7 mm (0.50")
- Environmentally Preferable:
- Cat. no.:76244-994
- For Use With:Luer Lok Syringes
- Gauge:21
Specifications
About this item
These needles are featuring with a stainless-steel dispensing tip and plastic hub.
Mainly designed to be used with Luer Lok™ style syringes on a variety of general-purpose fluid dispensing applications.