Antistatic Tapes, Clear with Symbols, Menda
76244-482
: DESCO
- Temperature Range:–10...71 °C (+14...160 °F)
- Width:0.75"
- Length:72 yds.
- Thickness:0.048 mm (1.9 mil.)
- Cat. no.:76244-482
- Tensile Strength:22 lbs./in.
- Adhesion:59 oz/in2
Cellulose film tape coated with a high tack, non-staining, rubber adhesive system on plastic core.
- Withstands 100 °C for maximum 10 minutes