KIMAX® Graduated Test Tubes, with Beaded Rim, Borosilicate Glass, Kimble Chase
Catalog # KT898250-0025
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Ø:19 mm
- Graduation Interval:0.5 ml
- Capacity:25 ml
- Description:Graduated test tube, graduation range 0 - 25 ml
- Height:170 mm
- Cat. no.:KT898250-0025
- Supplier No.:898250-0025
Specifications
About this item
Test tubes are manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
- Plain top with beaded rim
- Ideal for general laboratory use