Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's® EcoStir

Ward's® EcoStir

Ward's® EcoStir, 100 - 120/200 - 240 V, 50/60 Hz
Catalog # 470231-612
Supplier #:  8010194000
Ward's® EcoStir
Catalog # 470231-612
Ward's® EcoStir
Ward's® EcoStir

Ward's® EcoStir, 100 - 120/200 - 240 V, 50/60 Hz

Price
$1,833.73
Log in for availability
Each (1UN)
Product Details & Documents

This lightweight mixing plate is perfect for small laboratory tasks. Weighing in at about two pounds, it's small but mighty.

  • Mixes up to 1.5 L at speeds from 300 to 2000 rpm
  • PET top provides excellent chemical resistance
  • Includes support shaft for use with probe ware
  • Stir bar required but not included

The Ward's® EcoStir has a brushless DC motor that's maintenance free. The ultra silent and vibration-free design allows lab use without disturbing others. The 4.7" workspace is made of PET plastic to help protect against spills.

Specifications
  • Description:
    Ward's® EcoStir
  • Electrical:
    100 - 120/200 - 240 V, 50/60 Hz
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.