Ward's® Magnetic Hotplate Stirrer
Catalog # 470236-626
Supplier: VWR International
Specifications
- Description:Ward's® Magnetic Hotplate Stirrer
- Plate dimensions:135 mm (5")
- Cat. no.:470236-626
Specifications
About this item
This cost-efficient, durable hotplate stirrer meets or exceeds all leading safety standards.
- Temperature to 340 °C
- Stirring speed up to 1500 rpm
- Plate dimensions 135 mm
- Analog
Safety circuits provide overheating protection.
Caution: External temperature probes not reccomended.