Order Entry
Mexico
ContactUsLinkComponent
Carboy Replacement Spigot, Polypropylene, Dynalon
Carboy Replacement Spigot, Polypropylene, Dynalon
Catalog # 490007-212
Supplier:  DYNALON
undefined
Carboy Replacement Spigot, Polypropylene, Dynalon
Catalog # 490007-212
Supplier:  DYNALON
Supplier Number:  505634-7

Specifications

  • Description:
    Carboy Replacement Spigot
  • Cat. no.:
    490007-212
  • L×W×H:
    60.3×38.1×85.7 mm
  • Supplier No.:
    505634-7

Specifications

About this item

Replacement autoclavable, polypropylene spigot for the Azlon carboy series.

  • Spigot features removable tube fitting for added convenience
  • Durable and leak-proof, heavy-duty spigot with boss fitting for extra strength

This polypropylene spigot consists of two parts, an ON/OFF tab with screw, and a housing with integrated silicone gasket. The housing screws onto the boss of the carboy. Engage the thread a few turns and then push down on the spigot to seat the gasket over the boss. Then tighten the threads while continuing to apply pressure down on the spigot. This should result in a tight and leak-proof fit.

For cleaning and autoclaving the polypropylene spigot, the ON/OFF tab will unscrew from the housing. In the ON position, just lift and push the tab counterclockwise up and over the white stop on the housing. It will unscrew completely when turned 180°. Reverse the process for reassembly. Cleaning is important as sediments may eventually build up. Autoclave as needed.