Square Bottle, Graduated
500 ml, 80 mm, 138 mm, 45 mm, 100 mL
Catalog # 470147-492
Supplier: DYNALON
Supplier #: 226295-0500
Jump to:
Product Details & Documents
Save valuable shelf space while providing greater materials storage.
- Graduated plastic square bottles are ideal for long term sample storage
- Approximate graduations allow reproducible filling without the use of cylinders/beakers
- Enhanced stability when used with an ergonomic hand grip, allowing greater ease in pouring
- Screw capped
Convenient square bottle design saves space. The integrity of the seal is insured by an additional internal plug. Hole in square bottle closure for attachment of tag.
Specifications
- Width:80 mm
- Capacity:500 ml
- Height:138 mm
- Neck I.D.:45 mm
- Graduations:100 mL
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



