Order Entry
Mexico
ContactUsLinkComponent
Test Tubes, Caplugs
Test Tubes, Caplugs
Catalog # 80700-708
Supplier:  Caplugs
Test Tubes, Caplugs
Catalog # 80700-708
Supplier:  Caplugs
Supplier Number:  214-2380-030

Specifications

  • Ø:
    17 mm
  • Capacity:
    16 ml
  • Height:
    100 mm
  • Material:
    PP
  • Cat. no.:
    80700-708
  • Supplier No.:
    214-2380-030

Specifications

About this item

This polypropylene tube is more chemically resistant and are appropriate for use with organic solvents and stronger acids (except oxidizing acids), alkalis, alcohols, chlorinated & aromatic hydrocarbons (except xylene) and ketones.