Force Table Pulley
Force table pulley
Catalog # 470230-108
Supplier: EISCO SCIENTIFIC LLC
Supplier #: PH0300C
Jump to:
Product Details & Documents
Plastic pulley with table clamp, includes hand knob for tightening.
- Plastic 2" pulley
- Clamp made of hard plastic
- Clamp max opening 1.250"
- Grey hand knob for tightening clamp
labs low friction force table 2" pulley - Clamp max opening is 1.25" Clamp is made of hard plastic. Grey hand knob for tighten clamp
Ordering information: The corresponding force table (470014-356) is also available for purchase.
Specifications
- Description:Force table pulley
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.