Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's® Mini Digital Incubator

Ward's® Mini Digital Incubator

Ward's® Mini Digital Incubator, 100/240 V, 50/60 Hz, 20 L
Catalog # 470230-608
Irregular Voltage
Supplier:   Ward's
Supplier #:  H2200-H_WARDS
Ward's® Mini Digital Incubator
Catalog # 470230-608
Supplier:  Ward's
Irregular Voltage
Ward's® Mini Digital Incubator
Ward's® Mini Digital Incubator

Ward's® Mini Digital Incubator, 100/240 V, 50/60 Hz, 20 L

Price
$19,630.68
Log in for availability
Each (1UN)
Product Details & Documents

Personal Mini Incubator Perfect for Every Lab.

  • 20 liter capacity
  • Digital temperature control
  • Personal sized, 13 x 14.5" footprint
  • Accepts bottles and flasks up to 2L
  • Internal power outlet, for installation of small shakers, mixers or other instruments

With digital temperature control, the Ward's Mini Digital Incubator provides convenient "set and walk away" operation, eliminating the need for external thermometers and repetitive "fine tuning" of an analog control knob. Simply choose the desired temperature and the incubator immediately begins to heat up while accurately monitoring the chamber temperature and conveniently displaying the temperature in real time on the large LED control panel.

Despite a modest footprint, this incubator features large internal chambers, capable of storing flasks and bottles up to 2 liters. In addition, this incubator includes 2 removable shelves and a built-in (universal) internal outlet for powering small shakers, rockers, etc.

Specifications
  • Capacity:
    20 L
  • Description:
    Ward's® Mini Digital Incubator
  • Electrical:
    100/240 V, 50/60 Hz
  • Cat. No.:
    470230-608
  • Int. W×D×H:
    10.3 x 9.3 x 12.8"
  • Temperature range:
    Ambient +5…60 °C
  • Exterior dimensions:
    13.2 x 14.5 x 18.7"