Ward's® Mini Vortexer
Powerful, Mini Vortex Mixer.
- Powerful vortexing for tubes up to 50 mL
- Instant pressure activated operation
- Compact mini size
- 2 year warranty
Powerful is the best word to describe this mini vortexer. With a 4mm orbit and fixed speed of 2800 rpm, the Vornado instantly vortexes even the largest samples, included nearly full 50 mL tubes. Despite its powerful motor, the Vornado has a footprint of less than 4 x 4 inches, allowing it to fit on even the most crowded bench. Instant touch operation means that the motor is automatically activated with slight pressure on the center cup head. Operation is smooth, quiet and efficient. When pressure is removed, operation immediately ceases. Ward's Mini Vortexer has a unique head design that prevents liquids from entering the housing, prolonging motor life. .
- Description:Wards® Mini Vortexer
- Electrical:115 V
- Speed:2800 rpm
- Cat. No.:470230-486
- Orbit:4 mm
- Dimensions:3.7 x 3.9 x 2.6"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



