Ward's® myVolt™ Mini Power Supply
470231-452
- Description:Ward's® myVolt™ Mini Power Supply
- Electrical:100 - 240 V, 50 - 60 Hz (Universal input)
- Current:200 mA
- Dimensions:6.25×4.5×2.3"
- Voltage:100 V/200 V constant
- Cat. no.:470231-452
Ideal for basic, constant voltage applications.
- Compact and simple
- Chose constant 100 V or 200 V output
- Two pairs of output terminals
- Stackable design
- 2 year warranty
The myVolt Mini is a compact electrophoresis power supply ideal for basic, constant voltage applications. Users can select constant 100 V or 200 V output, and the current can reach a maximum of 200 mA. Two sets of output jacks are available to connect up to two gel rigs.