- Capacity:One: 10.5 x 6 cm;
Two: 5 x 6 cm - Voltage:35 V, 50 V, or 100 V
- Description:Ward's® myGel Mini Electrophoresis System
- Electrical:115 V, 50-60 Hz
- Dimensions:7.5 x 5.1 x 2.1"
- Cat. no.:470231-450
All the equipment you need to get up and running!
- Complete system, includes gel box, power supply and casting sets
- Quick and easy gel casting, no tape, clamps or spacers required
- Compact design
The Ward's® myGel Mini Electrophoresis System includes all the equipment you need to get up and running - gel tank, power supply and 2 complete casting sets. Ideal for personal use, small laboratories, or the classroom, this gelbox/power supply combination is compact and easy to use. The myGel Mini power supply attaches directly to the gel box for a secure connection every time. Selectable parameters include 3 preset voltages - 35, 50 or 100 V - and a 99 minute timer. All are set using the membrane keypad. The safety lid is vented to help dissipate heat generated during electrophoresis, and features a viewing area above the gel. Current will only run through the system when the lid is properly in place on top of the gel box.