Order Entry
Mexico
Orders LinkContactUsLinkComponent
Personal Weight Scale

Personal Weight Scale

300 lbs., 20×26.9×27.4 cm (8×10.6×10.8")
Catalog # 470231-408
Supplier #:  20005014T
Personal Weight Scale
Catalog # 470231-408
Personal Weight Scale
Personal Weight Scale

300 lbs., 20×26.9×27.4 cm (8×10.6×10.8")

Price
$369.10
Log in for availability
Each (1UN) Case de 4 (1UN)
Product Details & Documents

This heavy-duty bathroom scale is easy to read.

  • Easy-to-read dial
  • 300 lbs. capacity
  • Easy to clean mat

This heavy duty bathroom scale features an easy to read rotating dial, easy to clean mat, solid steel base and platform and limited 5-year warranty.

Specifications
  • Dimensions:
    20×26.9×27.4 cm (8×10.6×10.8")
  • Weighing Capacity:
    300 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.