Erem® Anti-Magnetic Precision Tweezers, Apex Tool Group
Catalog # 37691-650
Supplier: APEX TOOL GROUP
Specifications
- Description:Precision Tweezers
- Length:120 mm (4¾")
- Environmentally Preferable:
- Cat. no.:37691-650
- Tip Style:Flat Round, Straight
- Weight:15 g
- Supplier No.:2ASA
- Tip Width:2 mm
Specifications
About this item
The anti-magnetic, stainless steel precision tweezers are suitable for all standard gripping applications and assembly jobs on printed-circuit boards.
- Flat round tips straight
- Rust resistant
- Anti acid alloy
- Temperature resistance upto 300 °C