Chromatography Columns with Reservoir, Fritted Disc, PTFE Stopcock, Chemglass
Catalog # 80066-944
Supplier: CHEMGLASS INC.
Small Business Enterprise
Specifications
- Column Format:Preparative
- Ø int.:25.00 mm
- Length:254 mm
- Cat. no.:80066-944
- ST Joint Size:24/40
- Reservoir Capacity:250 ml
- Stopcock Size:2 mm
- Supplier No.:CG-1197-14
Specifications
About this item
These general purpose columns are designed with reservoirs of various listed capacities, PTFE stopcock and standard taper outer joint.
- Lower end of the column has a round bottom
These columns can be used as gravity eluted column or flash column when combined with flow control adapter.
Column packing is supported by coarse porosity sealed in fritted disc. Column is constructed with medium wall tubing.
Ordering information: Plastic coated columns are also available.